Beli distributor kabel ties kss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)Deskripsi:- Tie and identify bundles of cable in one operation.- Large flat area for imprinting or writing the required information.- Hot stamping available, which is subject to minimums and lead times.- Label may be imprinted or written with marker pen.atribut:
- Length (mm): 110
- Width (mm): 2.5
- Color: Natural
- Material: UL approved Polyamide 6.6, 94V-2
- Max. Bundle Diameter (mm): 18 (0.71inch)
- Min. Loop Tensile Strength (kgf): 8.1 (18lbs)
- Operating Temperature (°C): Max.: 85 (185°F); Min.: -40 (-40°F)
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- ROBINAIR AC Refrigerant Machine Accessories RecyclingDeskripsi:Refrigerant machine filters work with air conditioning, heat pump, and refrigeration systems and are ideal for applications that require moisture removal, contaminant filtration, and acid elimination.atribut:
- UNSPSC: 40161516
- Application: Automotive
- Compatible Fluid Evacuator Manufacturer Model Number: 17700-2K; 17700A; 34288; 34288NI; 34700; 34700-2K; 34788; 34788-H; 34788NI; 34788NI-H; 34800; 34800-2K; 34888HD; 34900; 34988; 34988NI; 34998; AC1234-4; AC1234-6; AC1234-9
- Manufacturer Part Number: 34724
- Number of Pieces: 1
- Package Quantity: 1
- Product Type: Recycling Filter Driers
- Size (inch): 12x3-13/16x3-13/16
- Sub Brand: Robin
- PROTO Combination Wrench Set (Kunci Ring Pas)Deskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
Daftar Harga distributor kabel ties kss Terbaru February 2026
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp2.900 |
| TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis) | Rp23.900 |
| Fort Cable Ties Labelling (Pengikat / Kabel Tis) | Rp22.900 |
| monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis) | Rp32.900 |
| GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis) | Rp36.900 |
| NACHI TAPE PVC UL Tape | Rp13.900 |
| Daimaru Lakban Kain (Solasi / Selotip) | Rp18.900 |
| UNIBELL Profesional Electrical Tape | Rp7.900 |
| ROBINAIR AC Refrigerant Machine Accessories Recycling | Rp2.299.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































/fcP107653552-1.jpg)
/00P103565000-1.jpg)
/P101000765-1.jpg)
/i3P103844651-1.jpg)
/5lP101571201-12.jpg)
/17P106804043-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)
/P102265871-1.jpg)


/62P107278218-1.jpg)